Motion
04054425
SPG424 Grade I55 Carbide Turning Insert - Uncoated, 90° Square, 1/2" Inscr Circle, 1/8" Thick, 1/16" Corner Radius
MI ITEM #11724462
MFR #04054425
Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPG424 Grade I55 Carbide Turning Insert - Uncoated, 90° Square, 1/2" Inscr Circle, 1/8" Thick, 1/16" Corner Radius
MI ITEM #11724462
MFR #04054425

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.35/each

Specifications

Dimensions

  • Corner Radius
    1/16 in
  • Inscribed Circle
    1/2 in
  • Insert Size
    424
  • ISO Grade
    SPGN120316
  • Thickness
    1/8 in

Details

  • Finish Coating
    Uncoated
  • Insert Style
    SPG
  • Manufacturer Grade
    I55
  • Material
    Carbide
  • Material Grade
    C5/C6
  • Shape
    Square

Overview

Mfr description
04054425 04054425 SPG424 I55 CARBIDE TUR
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought