Motion
04062220
TPMR222 Grade I55 Carbide Turning Insert - Uncoated, 60° Triangle, 1/4" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11724467
MFR #04062220
Price$5.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPMR222 Grade I55 Carbide Turning Insert - Uncoated, 60° Triangle, 1/4" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11724467
MFR #04062220

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.65/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Included Angle
    60 °
  • Inscribed Circle
    1/4 in
  • Insert Size
    222
  • Length
    11.00 mm
  • Relief Angle
    11
  • Thickness
    1/8 in

Details

  • Finish Coating
    Uncoated
  • Insert Holding Method
    Clamp
  • Insert Style
    TPMR
  • Manufacturer Grade
    I55
  • Material
    Carbide
  • Material Grade
    C2
  • Shape
    Triangle

Overview

Mfr description
04062220 04062220 TPMR222 I55 CARBIDE TU
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought