Motion
04064630
Wheel Brush - 6.0000 in Diam, 1 in Width, 6,000
MI ITEM #11724480
MFR #04064630
List Price$21.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6.0000 in Diam, 1 in Width, 6,000
MI ITEM #11724480
MFR #04064630

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.43/each for your price

Overview

Mfr description
04064630 04064630 6X1X1-1/4" COARSE CRIM
  • Brass coated steel provides the removal properties of steel with the corrosion resistance and cool running properties of brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.

Specifications

  • Bristle Material
    Brass-Coated Steel
  • Bristle Type
    Crimped
  • Trim Length
    1-1/8 in
  • Diameter
    6.0000 in
  • Face Width
    1 in
  • Mount Type
    Arbor Hole
  • Max Rpm
    6,000
  • Arbor Size
    1-1/4 in
  • Brush Type
    Wheel
  • Arbor Hole Size
    1-1/4 in
  • Encapsulated Bristles
    No
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Fill Material
    Brass-Coated Steel
  • Inside Diameter
    2 in
  • Outside Diameter
    6 in
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought