Motion
04064671
8" OD, 1-1/4" Arbor Hole, Crimped Brass-Coated Steel Wheel Brush - 1" Face Width, 1-11/32" Trim Length, 0.014" Filament Diam, 4,500 RPM
MI ITEM #11724483
MFR #04064671
List Price$33.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" OD, 1-1/4" Arbor Hole, Crimped Brass-Coated Steel Wheel Brush - 1" Face Width, 1-11/32" Trim Length, 0.014" Filament Diam, 4,500 RPM
MI ITEM #11724483
MFR #04064671

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.33/each for your price

Overview

Mfr description
04064671 04064671 8X1X1-1/4" COARSE CRIM
  • Brass coated steel provides the removal properties of steel with the corrosion resistance and cool running properties of brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.

Specifications

  • Bristle Type
    Crimped
  • Trim Length
    1-11/32 in
  • Face Width
    1 in
  • Max Rpm
    4,500
  • Arbor Hole Size
    1-1/4 in
  • Encapsulated Bristles
    No
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Fill Material
    Brass-Coated Steel
  • Inside Diameter
    80 mm
  • Outside Diameter
    8 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought