Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" OD, 1-1/4" Arbor Hole, Crimped Brass-Coated Steel Wheel Brush - 1-21/32" Face Width, 2-3/8" Trim Length, 0.014" Filament Diam, 3,000 RPM
MI ITEM #11724486
MFR #04064713

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
04064713 04064713 12X1-21/32X1-1/4" CRS
  • Brass coated steel provides the removal properties of steel with the corrosion resistance and cool running properties of brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.

Specifications

  • Bristle Type
    Crimped
  • Trim Length
    2-3/8 in
  • Face Width
    1-21/32 in
  • Max Rpm
    3,000
  • Arbor Hole Size
    1-1/4 in
  • Encapsulated Bristles
    No
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Fill Material
    Brass-Coated Steel
  • Inside Diameter
    120 mm
  • Outside Diameter
    12 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text