Motion
04064846
12" OD, 1-1/4" Arbor Hole, Crimped Brass-Coated Steel Wheel Brush - 1-3/16" Face Width, 2-3/8" Trim Length, 0.012" Filament Diam, 3,000 RPM
Mi Item #11724497
MFR #04064846
Price$63.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" OD, 1-1/4" Arbor Hole, Crimped Brass-Coated Steel Wheel Brush - 1-3/16" Face Width, 2-3/8" Trim Length, 0.012" Filament Diam, 3,000 RPM
Mi Item #11724497
MFR #04064846

Mfr description
04064846 04064846 12X1-3/16X1-1-1/4" MED
  • Brass coated steel provides the removal properties of steel with the corrosion resistance and cool running properties of brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.95/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Face Width
    1-3/16 in
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Inside Diameter
    120 mm
  • Outside Diameter
    12 in
  • Trim Length
    2-3/8 in

Details

  • Bristle Type
    Crimped
  • Encapsulated Bristles
    No
  • Fill Material
    Brass-Coated Steel
  • Max Rpm
    3,000
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)