Motion
04064879
4" OD, 3/4" Arbor Hole, Crimped Brass-Coated Steel Wheel Brush - 3/4" Face Width, 11/16" Trim Length, 0.007" Filament Diam, 8,000 RPM
MI ITEM #11724499
MFR #04064879
List Price$16.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" OD, 3/4" Arbor Hole, Crimped Brass-Coated Steel Wheel Brush - 3/4" Face Width, 11/16" Trim Length, 0.007" Filament Diam, 8,000 RPM
MI ITEM #11724499
MFR #04064879

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.50/each for your price

Overview

Mfr description
04064879 04064879 4X3/4X3/4" FINE NULINE
  • Brass coated steel provides the removal properties of steel with the corrosion resistance and cool running properties of brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.

Specifications

  • Bristle Type
    Crimped
  • Trim Length
    11/16 in
  • Face Width
    3/4 in
  • Max Rpm
    8,000
  • Arbor Hole Size
    3/4 in
  • Encapsulated Bristles
    No
  • Filament Wire Diameter
    0.0070 in
  • Filament Wire Diameter Range
    Up to 0.0099
  • Fill Material
    Brass-Coated Steel
  • Inside Diameter
    30 mm
  • Outside Diameter
    4 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text