Motion
04064937
7" OD, 1-1/4" Arbor Hole, Crimped Brass-Coated Steel Wheel Brush - 1" Face Width, 1-1/2" Trim Length, 0.007" Filament Diam, 6,000 RPM
MI ITEM #11724503
MFR #04064937
List Price$31.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" OD, 1-1/4" Arbor Hole, Crimped Brass-Coated Steel Wheel Brush - 1" Face Width, 1-1/2" Trim Length, 0.007" Filament Diam, 6,000 RPM
MI ITEM #11724503
MFR #04064937

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.35/each for your price

Overview

Mfr description
04064937 04064937 7X1X1-1/4" FINE CRIMPE
  • Brass coated steel provides the removal properties of steel with the corrosion resistance and cool running properties of brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.

Specifications

  • Bristle Type
    Crimped
  • Trim Length
    1-1/2 in
  • Face Width
    1 in
  • Max Rpm
    6,000
  • Arbor Hole Size
    1-1/4 in
  • Encapsulated Bristles
    No
  • Filament Wire Diameter
    0.0070 in
  • Filament Wire Diameter Range
    Up to 0.0099
  • Fill Material
    Brass-Coated Steel
  • Inside Diameter
    2 in
  • Outside Diameter
    7 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text