Motion
04064986
12" OD, 1-1/4" Arbor Hole, Crimped Brass-Coated Steel Wheel Brush - 1-3/16" Face Width, 2-3/8" Trim Length, 0.007" Filament Diam, 3,000 RPM
MI ITEM #11724507
MFR #04064986
List Price$70.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" OD, 1-1/4" Arbor Hole, Crimped Brass-Coated Steel Wheel Brush - 1-3/16" Face Width, 2-3/8" Trim Length, 0.007" Filament Diam, 3,000 RPM
MI ITEM #11724507
MFR #04064986

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$70.28/each for your price

Overview

Mfr description
04064986 04064986 12X1-3/16X1-1/4" FINE
  • Brass coated steel provides the removal properties of steel with the corrosion resistance and cool running properties of brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.

Specifications

  • Bristle Type
    Crimped
  • Trim Length
    2-3/8 in
  • Face Width
    1-3/16 in
  • Max Rpm
    3,000
  • Arbor Hole Size
    1-1/4 in
  • Encapsulated Bristles
    No
  • Filament Wire Diameter
    0.0070 in
  • Filament Wire Diameter Range
    Up to 0.0099
  • Fill Material
    Brass-Coated Steel
  • Inside Diameter
    120 mm
  • Outside Diameter
    12 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought