Motion
04065017
2" OD, 3/8" Arbor Hole, Crimped Brass-Coated Steel Wheel Brush - 9/32" Face Width, 3/8" Trim Length, 0.007" Filament Diam, 4,500 RPM
Mi Item #11724509
MFR #04065017
Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" OD, 3/8" Arbor Hole, Crimped Brass-Coated Steel Wheel Brush - 9/32" Face Width, 3/8" Trim Length, 0.007" Filament Diam, 4,500 RPM
Mi Item #11724509
MFR #04065017

Mfr description
04065017 04065017 2X9/32X3/8" FINE NULIN
  • Brass coated steel provides the removal properties of steel with the corrosion resistance and cool running properties of brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.58/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Face Width
    9/32 in
  • Filament Wire Diameter
    0.0070 in
  • Filament Wire Diameter Range
    Up to 0.0099
  • Outside Diameter
    2 in
  • Trim Length
    3/8 in

Details

  • Bristle Type
    Crimped
  • Encapsulated Bristles
    No
  • Fill Material
    Brass-Coated Steel
  • Max Rpm
    4,500
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)