Motion
04065074
3" OD, 1/2" Arbor Hole, Crimped Brass-Coated Steel Wheel Brush - 3/8" Face Width, 5/8" Trim Length, 0.007" Filament Diam, 4,500 RPM
MI ITEM #11724512
MFR #04065074
List Price$5.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" OD, 1/2" Arbor Hole, Crimped Brass-Coated Steel Wheel Brush - 3/8" Face Width, 5/8" Trim Length, 0.007" Filament Diam, 4,500 RPM
MI ITEM #11724512
MFR #04065074

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.10/each for your price

Overview

Mfr description
04065074 04065074 3X3/8X1/2" FINE NULINE
  • Brass coated steel provides the removal properties of steel with the corrosion resistance and cool running properties of brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.

Specifications

  • Bristle Type
    Crimped
  • Trim Length
    5/8 in
  • Face Width
    3/8 in
  • Max Rpm
    4,500
  • Arbor Hole Size
    1/2 in
  • Encapsulated Bristles
    No
  • Filament Wire Diameter
    0.0070 in
  • Filament Wire Diameter Range
    Up to 0.0099
  • Fill Material
    Brass-Coated Steel
  • Outside Diameter
    3 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text