Motion
04065124
Wheel Brush - 6.0000 in Diam, 1/2 in Width, 3,750
MI ITEM #11724516
MFR #04065124
Price$13.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6.0000 in Diam, 1/2 in Width, 3,750
MI ITEM #11724516
MFR #04065124

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.10/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Diameter
    6.0000 in
  • Face Width
    1/2 in
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Outside Diameter
    6 in
  • Reduced Arbor Hole Size
    1/2 in
  • Trim Length
    1-3/8 in

Details

  • Bristle Material
    Brass-Coated Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Encapsulated Bristles
    No
  • Fill Material
    Brass-Coated Steel
  • Max Rpm
    3,750
  • Mount Type
    Arbor Hole
  • Product Type
    Wheel Brushes
  • Wire Type
    Crimped

Overview

Mfr description
04065124 04065124 6X1/2X5/8" COARSE NULI
  • Brass coated steel provides the removal properties of steel with the corrosion resistance and cool running properties of brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought