Motion
04065165
Wheel Brush - 1.6250 in Diam, 3/16 in Width, 4,500
MI ITEM #11724520
MFR #04065165
List Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1.6250 in Diam, 3/16 in Width, 4,500
MI ITEM #11724520
MFR #04065165

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.30/each for your price

Overview

Mfr description
04065165 04065165 1-5/8X3/16" COARSE NUL
  • Brass coated steel provides the removal properties of steel with the corrosion resistance and cool running properties of brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.

Specifications

  • Bristle Material
    Brass-Coated Steel
  • Bristle Type
    Crimped
  • Trim Length
    3/8 in
  • Diameter
    1.6250 in
  • Face Width
    3/16 in
  • Mount Type
    Shank
  • Shank Diameter
    0.2500 in
  • Shank Length
    30.00 mm
  • Max Rpm
    4,500
  • Brush Type
    Wheel
  • Encapsulated Bristles
    No
  • Filament Wire Diameter
    0.0150 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Fill Material
    Brass-Coated Steel
  • Outside Diameter
    1-5/8 in
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought