Motion
04065173
1-5/8" OD, 1/4" Shank Diam, Crimped Brass-Coated Steel Wheel Brush - 3/16" Face Width, 3/8" Trim Length, 0.008" Filament Diam, 4,500 RPM
MI ITEM #11724521
MFR #04065173
List Price$3.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/8" OD, 1/4" Shank Diam, Crimped Brass-Coated Steel Wheel Brush - 3/16" Face Width, 3/8" Trim Length, 0.008" Filament Diam, 4,500 RPM
MI ITEM #11724521
MFR #04065173

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.03/each for your price

Overview

Mfr description
04065173 04065173 1-5/8X3/10" FINE NULIN
  • Brass coated steel provides the removal properties of steel with the corrosion resistance and cool running properties of brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.

Specifications

  • Bristle Type
    Crimped
  • Trim Length
    3/8 in
  • Face Width
    3/16 in
  • Shank Diameter
    1/4 in
  • Shank Length
    30.00 mm
  • Max Rpm
    4,500
  • Encapsulated Bristles
    No
  • Filament Wire Diameter
    0.0080 in
  • Filament Wire Diameter Range
    Up to 0.0099
  • Fill Material
    Brass-Coated Steel
  • Outside Diameter
    1-5/8 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought