Motion
04065215
2-1/2" OD, 1/4" Shank Diam, Crimped Brass-Coated Steel Wheel Brush - 11/32" Face Width, 1/2" Trim Length, 0.008" Filament Diam, 4,500 RPM
Mi Item #11724525
MFR #04065215
Price$4.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" OD, 1/4" Shank Diam, Crimped Brass-Coated Steel Wheel Brush - 11/32" Face Width, 1/2" Trim Length, 0.008" Filament Diam, 4,500 RPM
Mi Item #11724525
MFR #04065215

Mfr description
04065215 04065215 2-1/2X11/32" FINE NULI
  • Brass coated steel provides the removal properties of steel with the corrosion resistance and cool running properties of brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.40/each

Specifications

Dimensions

  • Face Width
    11/32 in
  • Filament Wire Diameter
    0.0080 in
  • Filament Wire Diameter Range
    Up to 0.0099
  • Outside Diameter
    2-1/2 in
  • Shank Diameter
    1/4 in
  • Shank Length
    30.00 mm
  • Trim Length
    1/2 in

Details

  • Bristle Type
    Crimped
  • Encapsulated Bristles
    No
  • Fill Material
    Brass-Coated Steel
  • Max Rpm
    4,500
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)