Motion
04065223
3" OD, 1/4" Shank Diam, Crimped Brass-Coated Steel Wheel Brush - 3/8" Face Width, 5/8" Trim Length, 0.015" Filament Diam, 4,500 RPM
MI ITEM #11724526
MFR #04065223
Price$4.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" OD, 1/4" Shank Diam, Crimped Brass-Coated Steel Wheel Brush - 3/8" Face Width, 5/8" Trim Length, 0.015" Filament Diam, 4,500 RPM
MI ITEM #11724526
MFR #04065223

Mfr description
04065223 04065223 3X3/8" COARSE NULINE W
  • Brass coated steel provides the removal properties of steel with the corrosion resistance and cool running properties of brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.25/each

Specifications

Dimensions

  • Face Width
    3/8 in
  • Filament Wire Diameter
    0.0150 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Outside Diameter
    3 in
  • Shank Diameter
    1/4 in
  • Shank Length
    30.00 mm
  • Trim Length
    5/8 in

Details

  • Bristle Type
    Crimped
  • Encapsulated Bristles
    No
  • Fill Material
    Brass-Coated Steel
  • Max Rpm
    4,500
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)