Motion
04065249
Wheel Brush - 4.0000 in Diam, 15/32 in Width, 4,500
Mi Item #11724528
MFR #04065249
Price$5.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, 15/32 in Width, 4,500
Mi Item #11724528
MFR #04065249

Mfr description
04065249 04065249 4X15/32" COARSE NULINE
  • Brass coated steel provides the removal properties of steel with the corrosion resistance and cool running properties of brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.75/each

Specifications

Dimensions

  • Diameter
    4.0000 in
  • Face Width
    15/32 in
  • Filament Wire Diameter
    0.0150 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Outside Diameter
    4 in
  • Shank Diameter
    0.2500 in
  • Shank Length
    30.00 mm
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Brass-Coated Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Encapsulated Bristles
    No
  • Fill Material
    Brass-Coated Steel
  • Max Rpm
    4,500
  • Mount Type
    Shank
  • Product Type
    Wheel Brushes
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)