Motion
04067179
"72 Inch Long x 1/2 Inch Wide x 3/32 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 1 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
Mi Item #11724531
MFR #04067179
Price$164.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"72 Inch Long x 1/2 Inch Wide x 3/32 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 1 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
Mi Item #11724531
MFR #04067179

Mfr description
04067179 04067179 3/32X1/2X72 A2 AIR HAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.18/each

Specifications

Dimensions

  • Length
    72 in
  • Thickness
    3/32 in
  • Width
    1/2 in

Details

  • Length Tolerance
    +/- 1 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Thickness Tolerance
    +/- 0.001 in
  • Width Tolerance
    + 0.000 in - 0.005 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)