Motion
04106100
32TNMC Grade I22, 1/16" Cutting Width Carbide Grooving Insert;0.075" Max Depth of Cut, Right Hand, Uncoated
MI ITEM #11724626
MFR #04106100
List Price$16.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32TNMC Grade I22, 1/16" Cutting Width Carbide Grooving Insert;0.075" Max Depth of Cut, Right Hand, Uncoated
MI ITEM #11724626
MFR #04106100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.00/each for your price

Overview

Mfr description
04106100 04106100 TNMC-32 NG-R 1/16W C-2
  • Solid carbide is extremely heat resistant and used for high speed applications. It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Coating
    Uncoated
  • Cutting Width
    0.0625 in, 1/16 in
  • Included Angle
    60
  • Insert Hand
    Right Hand
  • Insert Size
    32
  • Insert Style
    TNMC
  • Manufacturer Grade
    I22
  • Material
    Carbide
  • Material Grade
    C2
  • Maximum Depth of Cut
    0.0750 in
  • Rake
    Neutral
  • Series
    On-Edge
  • Thickness
    0.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text