Motion
04106308
32TNMC Grade I22, 3/32" Cutting Width Carbide Grooving Insert;0.15" Max Depth of Cut, Right Hand, Uncoated
MI ITEM #11724628
MFR #04106308
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32TNMC Grade I22, 3/32" Cutting Width Carbide Grooving Insert;0.15" Max Depth of Cut, Right Hand, Uncoated
MI ITEM #11724628
MFR #04106308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04106308 04106308 TNMC32NGR I22 INTERSTA
  • Solid carbide is extremely heat resistant and used for high speed applications. It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Coating
    Uncoated
  • Cutting Width
    0.0938 in, 3/32 in
  • Included Angle
    60
  • Insert Hand
    Right Hand
  • Insert Size
    32
  • Insert Style
    TNMC
  • Manufacturer Grade
    I22
  • Material
    Carbide
  • Material Grade
    C2
  • Maximum Depth of Cut
    0.1500 in
  • Rake
    Neutral
  • Series
    On-Edge
  • Thickness
    0.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text