Motion
04106340
32TNMC Grade TCN55, 3/32" Cutting Width Carbide Grooving Insert;0.15" Max Depth of Cut, Right Hand, TiN Finish
MI ITEM #11724629
MFR #04106340
List Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32TNMC Grade TCN55, 3/32" Cutting Width Carbide Grooving Insert;0.15" Max Depth of Cut, Right Hand, TiN Finish
MI ITEM #11724629
MFR #04106340

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.05/each for your price

Overview

Mfr description
04106340 04106340 TNMC32NGR TCN55 INTERS
  • Solid carbide is extremely heat resistant and used for high speed applications. It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Coating
    TiN
  • Coating Process
    PVD
  • Cutting Width
    0.0938 in, 3/32 in
  • Included Angle
    60
  • Insert Hand
    Right Hand
  • Insert Size
    32
  • Insert Style
    TNMC
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C6
  • Maximum Depth of Cut
    0.1500 in
  • Rake
    Neutral
  • Series
    On-Edge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text