Motion
04106506
32TNMC Grade I22, 1/8" Cutting Width Carbide Grooving Insert;0.15" Max Depth of Cut, Right Hand, Uncoated
MI ITEM #11724631
MFR #04106506
List Price$14.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32TNMC Grade I22, 1/8" Cutting Width Carbide Grooving Insert;0.15" Max Depth of Cut, Right Hand, Uncoated
MI ITEM #11724631
MFR #04106506

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.80/each for your price

Overview

Mfr description
04106506 04106506 TNMC-32 NG 1/8W C-2 CA
  • Solid carbide is extremely heat resistant and used for high speed applications. It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TNMC
  • Material
    Carbide
  • Manufacturer Grade
    I22
  • Material Grade
    C2
  • Coating
    Uncoated
  • Cutting Width
    0.1250 in, 1/8 in
  • Included Angle
    60
  • Insert Hand
    Right Hand
  • Insert Size
    32
  • Maximum Depth of Cut
    0.1500 in
  • Rake
    Neutral
  • Series
    On-Edge
  • Thickness
    0.1250 in
  • Manufacturer Catalog Number
    TNMC 32NG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text