Motion
04106704
43TNMC Grade I22, 1/8" Cutting Width Carbide Grooving Insert;0.21" Max Depth of Cut, Left Hand, Uncoated
MI ITEM #11724632
MFR #04106704
List Price$19.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
43TNMC Grade I22, 1/8" Cutting Width Carbide Grooving Insert;0.21" Max Depth of Cut, Left Hand, Uncoated
MI ITEM #11724632
MFR #04106704

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.75/each for your price

Overview

Mfr description
04106704 04106704 TNMC43NGL I22 INTERSTA
  • Solid carbide is extremely heat resistant and used for high speed applications. It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Coating
    Uncoated
  • Cutting Width
    0.1250 in, 1/8 in
  • Included Angle
    60
  • Insert Hand
    Left Hand
  • Insert Size
    43
  • Insert Style
    TNMC
  • Manufacturer Grade
    I22
  • Material
    Carbide
  • Material Grade
    C2
  • Maximum Depth of Cut
    0.2100 in
  • Rake
    Neutral
  • Series
    On-Edge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text