Motion
04106985
43TNMC Grade I55, 3/16" Cutting Width Carbide Grooving Insert;0.21" Max Depth of Cut, Right Hand, Uncoated
Mi Item #11724633
MFR #04106985
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
43TNMC Grade I55, 3/16" Cutting Width Carbide Grooving Insert;0.21" Max Depth of Cut, Right Hand, Uncoated
Mi Item #11724633
MFR #04106985

Mfr description
04106985 04106985 TNMC-43 NG 3/16W C-5 C
  • Solid carbide is extremely heat resistant and used for high speed applications. It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Width
    0.1875 in, 3/16 in
  • Included Angle
    60
  • Insert Size
    43
  • Maximum Depth of Cut
    0.2100 in

Details

  • Coating
    Uncoated
  • Insert Hand
    Right Hand
  • Insert Style
    TNMC
  • Manufacturer Grade
    I55
  • Material
    Carbide
  • Material Grade
    C5
  • Rake
    Neutral
  • Series
    On-Edge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)