Motion
04107124
TNMA32 60° V Grade C550 Internal/External On Edge Threading Insert Uncoated, 8-36" External TPI, 8-20" Internal TPI, 3/8" Inscribed Circle, Neutral Cut
MI ITEM #11724635
MFR #04107124
List Price$13.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TNMA32 60° V Grade C550 Internal/External On Edge Threading Insert Uncoated, 8-36" External TPI, 8-20" Internal TPI, 3/8" Inscribed Circle, Neutral Cut
MI ITEM #11724635
MFR #04107124

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.13/each for your price

Overview

Mfr description
04107124 04107124 TNMA-32 NV C-5 CARBIDE
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Coating
    Uncoated
  • Cutting Direction
    Neutral
  • External Threads Per Inch
    8-36
  • Hole Diameter
    0.1510 in
  • Inscribed Circle
    0.3748 in, 3/8 in, 9.52 in
  • Insert Size
    32
  • Insert Style
    TNMA
  • Internal Threads Per Inch
  • Manufacturer Grade
    C550
  • Material
    Carbide
  • Material Grade
    C5
  • Rake
    Neutral
  • Rake Angle
    0
  • Thickness
    0.1252 in, 1/8 in, 3.18 mm
  • Thread Standard
    60° V
  • Thread Type
    Internal/External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text