Motion
04107504
TNMC32 60° V Grade C520 Internal/External On Edge Threading Insert Uncoated, 8-36" External TPI, 8-20" Internal TPI, 3/8" Inscribed Circle, Neutral Cut
MI ITEM #11724638
MFR #04107504
List Price$12.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TNMC32 60° V Grade C520 Internal/External On Edge Threading Insert Uncoated, 8-36" External TPI, 8-20" Internal TPI, 3/8" Inscribed Circle, Neutral Cut
MI ITEM #11724638
MFR #04107504

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.33/each for your price

Overview

Mfr description
04107504 04107504 TNMC-32 NV C-2 CARBIDE
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Thread Standard
    60° V
  • Cutting Direction
    Neutral
  • Insert Style
    TNMC
  • Material
    Carbide
  • Manufacturer Grade
    C520
  • Internal Threads Per Inch
  • External Threads Per Inch
    8-36
  • Inscribed Circle
    0.3750 in, 3/8 in, 9.53 in
  • Thickness
    0.1252 in, 1/8 in, 3.18 mm
  • Material Grade
    C2
  • Thread Type
    Internal/External
  • Rake
    Neutral
  • Hole Diameter
    0.1510 in
  • Hole Shape
    Countersunk
  • Insert Size
    32
  • Coating
    Uncoated
  • Rake Angle
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text