Motion
04107603
TNMC43 60° V Grade C520 Internal/External On Edge Threading Insert Uncoated, 6-20" External TPI, 6-12" Internal TPI, 1/2" Inscribed Circle, Neutral Cut
Mi Item #11724640
MFR #04107603
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TNMC43 60° V Grade C520 Internal/External On Edge Threading Insert Uncoated, 6-20" External TPI, 6-12" Internal TPI, 1/2" Inscribed Circle, Neutral Cut
Mi Item #11724640
MFR #04107603

Mfr description
04107603 04107603 TNMC-43 NV C-2 CARBIDE
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hole Diameter
    0.2040 in
  • Inscribed Circle
    0.5000 in, 1/2 in, 12.70 in
  • Insert Size
    43
  • Thickness
    0.1874 in, 3/16 in, 4.76 mm

Details

  • Coating
    Uncoated
  • Cutting Direction
    Neutral
  • External Threads Per Inch
    6-20
  • Hole Shape
    Countersunk
  • Insert Style
    TNMC
  • Internal Threads Per Inch  
    6.0-12.0
  • Manufacturer Grade
    C520
  • Material
    Carbide
  • Material Grade
    C2
  • Rake
    Neutral
  • Rake Angle
    0
  • Thread Standard
    60° V
  • Thread Type
    Internal/External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)