Motion
04119335
VNMG331 Grade I55 Carbide Turning Insert - Al2O3/TiN Finish, 35° Diamond, 3/8" Inscr Circle, 3/16" Thick, 1/64" Corner Radius, 16.6mm Long
MI ITEM #11724646
MFR #04119335
List Price$19.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VNMG331 Grade I55 Carbide Turning Insert - Al2O3/TiN Finish, 35° Diamond, 3/8" Inscr Circle, 3/16" Thick, 1/64" Corner Radius, 16.6mm Long
MI ITEM #11724646
MFR #04119335

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.53/each for your price

Overview

Mfr description
04119335 04119335 VNMG331 I55 INTERSTATE
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    VNMG
  • Material
    Carbide
  • Finish Coating
    Al2O3/TiN
  • Manufacturer Grade
    I55
  • Shape
    Diamond
  • Inscribed Circle
    3/8 in
  • Length
    16.60 mm
  • Thickness
    3/16 in
  • Corner Radius
    1/64 in
  • Included Angle
    35 °
  • Relief Angle
    0
  • Material Grade
    C6
  • Hole Diameter
    0.1500 in
  • Insert Holding Method
    Pin & Clamp
  • Insert Size
    331

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought