Motion
04144226
CNMG432 Grade I55 Carbide Turning Insert - Uncoated, 80° Diamond, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius, 12.9mm Long
MI ITEM #11724648
MFR #04144226
List Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CNMG432 Grade I55 Carbide Turning Insert - Uncoated, 80° Diamond, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius, 12.9mm Long
MI ITEM #11724648
MFR #04144226

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.60/each for your price

Overview

Mfr description
04144226 04144226 CNMG432 I55 CARBIDE TU
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    CNMG
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    I55
  • Shape
    Diamond
  • Inscribed Circle
    1/2 in
  • Length
    12.90 mm
  • Thickness
    3/16 in
  • Corner Radius
    1/32 in
  • Included Angle
    80 °
  • Relief Angle
    0
  • Material Grade
    C5/C6
  • Hole Diameter
    0.2031 in
  • Insert Holding Method
    Pin & Clamp
  • Insert Size
    432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought