Motion
04144267
CNMG432 Grade ICP22 Carbide Turning Insert - Al2O3 Finish, 80° Diamond, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius, 12.9mm Long
Mi Item #11724649
MFR #04144267
Price$16.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CNMG432 Grade ICP22 Carbide Turning Insert - Al2O3 Finish, 80° Diamond, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius, 12.9mm Long
Mi Item #11724649
MFR #04144267

Mfr description
04144267 04144267 CNMG432 ICP22 CARBIDE
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.68/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Hole Diameter
    0.2031 in
  • Included Angle
    80 °
  • Inscribed Circle
    1/2 in
  • Insert Size
    432
  • Length
    12.90 mm
  • Relief Angle
    0
  • Thickness
    3/16 in

Details

  • Finish Coating
    Al2O3
  • Insert Holding Method
    Pin & Clamp
  • Insert Style
    CNMG
  • Manufacturer Grade
    ICP22
  • Material
    Carbide
  • Material Grade
    C5/C6
  • Shape
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)