Motion
04146353
CNMG643 Grade TCN55 Carbide Turning Insert - TiC/TiN Finish, 80° Diamond, 3/4" Inscr Circle, 1/4" Thick, 3/64" Corner Radius, 19.3mm Long
Mi Item #11724650
MFR #04146353
Price$34.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CNMG643 Grade TCN55 Carbide Turning Insert - TiC/TiN Finish, 80° Diamond, 3/4" Inscr Circle, 1/4" Thick, 3/64" Corner Radius, 19.3mm Long
Mi Item #11724650
MFR #04146353

Mfr description
04146353 04146353 CNMG643 TCN55 CARBIDE
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.23/each

Specifications

Dimensions

  • Corner Radius
    3/64 in
  • Hole Diameter
    0.3130 in
  • Included Angle
    80 °
  • Inscribed Circle
    3/4 in
  • Insert Size
    643
  • Length
    19.30 mm
  • Relief Angle
    0
  • Thickness
    1/4 in

Details

  • Coating Process
    CVD
  • Finish Coating
    TiC/TiN
  • Insert Holding Method
    Pin & Clamp
  • Insert Style
    CNMG
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5/C6/C7
  • Shape
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)