Motion
04150017
RNG32 Grade I22 Carbide Turning Insert - Uncoated, Round, 3/8" Inscr Circle, 1/8" Thick
MI ITEM #11724652
MFR #04150017
List Price$6.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RNG32 Grade I22 Carbide Turning Insert - Uncoated, Round, 3/8" Inscr Circle, 1/8" Thick
MI ITEM #11724652
MFR #04150017

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.03/each for your price

Overview

Mfr description
04150017 04150017 RNG32 I22 CARBIDE TURN
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    RNG
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    I22
  • Shape
    Round
  • Inscribed Circle
    3/8 in
  • Thickness
    1/8 in
  • Material Grade
    C2
  • Insert Size
    32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text