Motion
04152252
RPG42 Grade TCN55 Carbide Milling Insert TiN Finish, 1/8" Thick, 1/2" Inscribed Circle
MI ITEM #11724654
MFR #04152252
List Price$11.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RPG42 Grade TCN55 Carbide Milling Insert TiN Finish, 1/8" Thick, 1/2" Inscribed Circle
MI ITEM #11724654
MFR #04152252

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.20/each for your price

Overview

Mfr description
04152252 04152252 RPG42 TCN55 INTERSTATE
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    RPG
  • Material
    Carbide
  • Manufacturer Grade
    TCN55
  • Coating
    TiN
  • Shape
    Round
  • Thickness
  • Relief Angle
    11.000
  • Material Grade
    C5
  • Insert Size
    42
  • ISO Number
    RPGN120300
  • Inscribed Inch
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought