Motion
04154100
VNMG332 Grade I22 Carbide Turning Insert - Uncoated, 35° Diamond, 3/8" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
MI ITEM #11724655
MFR #04154100
List Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VNMG332 Grade I22 Carbide Turning Insert - Uncoated, 35° Diamond, 3/8" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
MI ITEM #11724655
MFR #04154100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.93/each for your price

Overview

Mfr description
04154100 04154100 VNMG332 I22 CARBIDE TU
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    VNMG
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    I22
  • Shape
    Diamond
  • Inscribed Circle
    3/8 in
  • Length
    16.60 mm
  • Thickness
    3/16 in
  • Corner Radius
    1/32 in
  • Included Angle
    35 °
  • Relief Angle
    0
  • Material Grade
    C2
  • Hole Diameter
    0.1500 in
  • Insert Holding Method
    Pin & Clamp
  • Insert Size
    332

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text