Motion
04154118
VNMG332 Grade I55 Carbide Turning Insert - Uncoated, 35° Diamond, 3/8" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
Mi Item #11724656
MFR #04154118
Price$19.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VNMG332 Grade I55 Carbide Turning Insert - Uncoated, 35° Diamond, 3/8" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
Mi Item #11724656
MFR #04154118

Mfr description
04154118 04154118 VNMG332 I55 CARBIDE TU
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.53/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Hole Diameter
    0.1500 in
  • Included Angle
    35 °
  • Inscribed Circle
    3/8 in
  • Insert Size
    332
  • Length
    16.60 mm
  • Relief Angle
    0
  • Thickness
    3/16 in

Details

  • Finish Coating
    Uncoated
  • Insert Holding Method
    Pin & Clamp
  • Insert Style
    VNMG
  • Manufacturer Grade
    I55
  • Material
    Carbide
  • Material Grade
    C5/C6
  • Shape
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)