1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
04185468
2-3/8" Diam, 1/4" Shank Diam, Steel Fill Cup Brush, 0.008 Wire Diam, 6,000 Max RPM
MI ITEM #
11724711
MFR #
04185468
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Abrasive Brushes
Value Collection 04185468
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
04185468
2-3/8" Diam, 1/4" Shank Diam, Steel Fill Cup Brush, 0.008 Wire Diam, 6,000 Max RPM
MI ITEM #
11724711
MFR #
04185468
Mfr description
04185468 04185468 2-3/8X1/4" FINE NULNE
Knotted brushes are made up of multiple filaments/wires bundled together to provide the most aggressive brushing action
Steel is the most common filament/wire material due to its durability and cutting action. It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Brush Diameter
2-3/8 in
Filament Wire Diameter
0.0080 in
Shank
Diameter
1/4 in
Trim Length
15 mm
Details
Arbor Type
Shank
Fill Material
Steel
Grade
Fine
Max Rpm
6,000
Product Type
Cup Brushes
Wire Type
Knotted
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items