Motion
04185534
2-5/8" Diam, M10x1.25 Threaded Arbor, Steel Fill Cup Brush, 0.02 Wire Diam, 12,500 Max RPM
MI ITEM #11724712
MFR #04185534
List Price$17.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-5/8" Diam, M10x1.25 Threaded Arbor, Steel Fill Cup Brush, 0.02 Wire Diam, 12,500 Max RPM
MI ITEM #11724712
MFR #04185534

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.70/each for your price

Overview

Mfr description
04185534 04185534 2-5/8" M10X1.25 MED NU
  • Knotted brushes are made up of multiple filaments/wires bundled together to provide the most aggressive brushing action
  • Steel is the most common filament/wire material due to its durability and cutting action. It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Trim Length
    19 mm
  • Max Rpm
    12,500
  • Arbor Hole Thread Size
    M10x1.25
  • Arbor Type
    Threaded Arbor
  • Brush Diameter
    2-5/8 in
  • Filament Wire Diameter
    0.0200 in
  • Fill Material
    Steel
  • Grade
    Medium
  • Wire Type
    Knotted
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought