Motion
04185633
3" Diam, M10x1.25 Threaded Arbor, Steel Fill Cup Brush, 0.0137 Wire Diam, 11,000 Max RPM
MI ITEM #11724717
MFR #04185633
List Price$19.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam, M10x1.25 Threaded Arbor, Steel Fill Cup Brush, 0.0137 Wire Diam, 11,000 Max RPM
MI ITEM #11724717
MFR #04185633

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.55/each for your price

Overview

Mfr description
04185633 04185633 3" M10X1.25 FINE NULIN
  • Knotted brushes are made up of multiple filaments/wires bundled together to provide the most aggressive brushing action
  • Steel is the most common filament/wire material due to its durability and cutting action. It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Trim Length
    22 mm
  • Max Rpm
    11,000
  • Arbor Hole Thread Size
    M10x1.25
  • Arbor Type
    Threaded Arbor
  • Brush Diameter
    3 in
  • Filament Wire Diameter
    0.0137 in
  • Fill Material
    Steel
  • Grade
    Fine
  • Wire Type
    Knotted
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text