Motion
04185666
3" Diam, 5/8-11 Threaded Arbor, Steel Fill Cup Brush, 0.0137 Wire Diam, 11,000 Max RPM
MI ITEM #11724718
MFR #04185666
List Price$21.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam, 5/8-11 Threaded Arbor, Steel Fill Cup Brush, 0.0137 Wire Diam, 11,000 Max RPM
MI ITEM #11724718
MFR #04185666

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.50/each for your price

Overview

Mfr description
04185666 04185666 3" 5/8-11 FINE NULINE
  • Knotted brushes are made up of multiple filaments/wires bundled together to provide the most aggressive brushing action
  • Steel is the most common filament/wire material due to its durability and cutting action. It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Trim Length
    22 mm
  • Max Rpm
    11,000
  • Arbor Hole Thread Size
    5/8-11
  • Arbor Type
    Threaded Arbor
  • Brush Diameter
    3 in
  • Filament Wire Diameter
    0.0137 in
  • Fill Material
    Steel
  • Grade
    Fine
  • Wire Type
    Knotted
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought