Motion
04185773
4" Diam, 5/8-11 Threaded Arbor, Steel Fill Cup Brush, 0.0314 Wire Diam, 8,500 Max RPM
Mi Item #11724723
MFR #04185773
Price$36.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Diam, 5/8-11 Threaded Arbor, Steel Fill Cup Brush, 0.0314 Wire Diam, 8,500 Max RPM
Mi Item #11724723
MFR #04185773

Mfr description
04185773 04185773 4" 5/8-11 COARSE NULIN
  • Knotted brushes are made up of multiple filaments/wires bundled together to provide the most aggressive brushing action
  • Steel is the most common filament/wire material due to its durability and cutting action. It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.75/each

Specifications

Dimensions

  • Arbor Hole Thread Size
    5/8-11
  • Brush Diameter
    4 in
  • Filament Wire Diameter
    0.0314 in
  • Trim Length
    24 mm

Details

  • Arbor Type
    Threaded Arbor
  • Fill Material
    Steel
  • Grade
    Coarse
  • Max Rpm
    8,500
  • Product Type
    Cup Brushes
  • Wire Type
    Knotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)