Motion
04185815
Cup Brush - Steel Material, Knotted, 4.0000 in Diam.
MI ITEM #11724726
MFR #04185815
List Price$36.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Knotted, 4.0000 in Diam.
MI ITEM #11724726
MFR #04185815

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.75/each for your price

Overview

Mfr description
04185815 04185815 4" 5/8-11 FINE NULINE
  • Knotted brushes are made up of multiple filaments/wires bundled together to provide the most aggressive brushing action
  • Steel is the most common filament/wire material due to its durability and cutting action. It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Trim Length
    24 mm
  • Diameter
  • Max Rpm
    8,500
  • Arbor Hole Thread Size
    5/8-11
  • Arbor Type
    Threaded Arbor
  • Brush Diameter
    4 in
  • Filament Wire Diameter
    0.0137 in
  • Fill Material
    Steel
  • Grade
    Fine
  • Brush Type
    Knotted
  • Wire Type
    Knotted
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought