Motion
04185856
4-3/8" Diam, 5/8-11 Threaded Arbor, Steel Fill Cup Brush, 0.02 Wire Diam, 6,500 Max RPM
MI ITEM #11724728
MFR #04185856
List Price$49.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-3/8" Diam, 5/8-11 Threaded Arbor, Steel Fill Cup Brush, 0.02 Wire Diam, 6,500 Max RPM
MI ITEM #11724728
MFR #04185856

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.83/each for your price

Overview

Mfr description
04185856 04185856 4-3/8" 5/8-11 MEDIUM N
  • Knotted brushes are made up of multiple filaments/wires bundled together to provide the most aggressive brushing action
  • Steel is the most common filament/wire material due to its durability and cutting action. It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Trim Length
    24 mm
  • Max Rpm
    6,500
  • Arbor Hole Thread Size
    5/8-11
  • Arbor Type
    Threaded Arbor
  • Brush Diameter
    4-3/8 in
  • Filament Wire Diameter
    0.0200 in
  • Fill Material
    Steel
  • Grade
    Medium
  • Wire Type
    Knotted
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text