Motion
04185914
5" Diam, 5/8-11 Threaded Arbor, Steel Fill Cup Brush, 0.02 Wire Diam, 6,500 Max RPM
Mi Item #11724730
MFR #04185914
Price$56.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Diam, 5/8-11 Threaded Arbor, Steel Fill Cup Brush, 0.02 Wire Diam, 6,500 Max RPM
Mi Item #11724730
MFR #04185914

Mfr description
04185914 04185914 5" 5/8-11 MEDIUM NULIN
  • Knotted brushes are made up of multiple filaments/wires bundled together to provide the most aggressive brushing action
  • Steel is the most common filament/wire material due to its durability and cutting action. It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.95/each

Specifications

Dimensions

  • Arbor Hole Thread Size
    5/8-11
  • Brush Diameter
    5 in
  • Filament Wire Diameter
    0.0200 in
  • Trim Length
    24 mm

Details

  • Arbor Type
    Threaded Arbor
  • Fill Material
    Steel
  • Grade
    Medium
  • Max Rpm
    6,500
  • Product Type
    Cup Brushes
  • Wire Type
    Knotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)