Motion
04186045
3" Diam, 1/4" Shank Diam, Steel Fill Cup Brush, 0.015 Wire Diam, 6,000 Max RPM
MI ITEM #11724733
MFR #04186045
List Price$11.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam, 1/4" Shank Diam, Steel Fill Cup Brush, 0.015 Wire Diam, 6,000 Max RPM
MI ITEM #11724733
MFR #04186045

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.75/each for your price

Overview

Mfr description
04186045 04186045 3" 1/4"SHNK COARSE NUL
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action. It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Trim Length
    20 mm
  • Shank Diameter
  • Max Rpm
    6,000
  • Arbor Type
    Shank
  • Brush Diameter
    3 in
  • Filament Wire Diameter
    0.0150 in
  • Fill Material
    Steel
  • Grade
    Coarse
  • Wire Type
    Crimped
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text