Motion
04186078
3" Diam, M10x1.25 Threaded Arbor, Steel Fill Cup Brush, 0.015 Wire Diam, 12,500 Max RPM
MI ITEM #11724736
MFR #04186078
List Price$11.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam, M10x1.25 Threaded Arbor, Steel Fill Cup Brush, 0.015 Wire Diam, 12,500 Max RPM
MI ITEM #11724736
MFR #04186078

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.13/each for your price

Overview

Mfr description
04186078 04186078 3" M10X1.25 COARSE NUL
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action. It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Trim Length
    20 mm
  • Max Rpm
    12,500
  • Arbor Hole Thread Size
    M10x1.25
  • Arbor Type
    Threaded Arbor
  • Brush Diameter
    3 in
  • Filament Wire Diameter
    0.0150 in
  • Fill Material
    Steel
  • Grade
    Coarse
  • Wire Type
    Crimped
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought