Motion
04186102
3" Diam, 5/8-11 Threaded Arbor, Steel Fill Cup Brush, 0.015 Wire Diam, 12,500 Max RPM
Mi Item #11724737
MFR #04186102
Price$11.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam, 5/8-11 Threaded Arbor, Steel Fill Cup Brush, 0.015 Wire Diam, 12,500 Max RPM
Mi Item #11724737
MFR #04186102

Mfr description
04186102 04186102 3" 5/8-11 COARSE NULIN
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action. It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.13/each

Specifications

Dimensions

  • Arbor Hole Thread Size
    5/8-11
  • Brush Diameter
    3 in
  • Filament Wire Diameter
    0.0150 in
  • Trim Length
    20 mm

Details

  • Arbor Type
    Threaded Arbor
  • Fill Material
    Steel
  • Grade
    Coarse
  • Max Rpm
    12,500
  • Product Type
    Cup Brushes
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)