Motion
04186235
3-3/16" Diam, 5/8-11 Threaded Arbor, Steel Fill Cup Brush, 0.008 Wire Diam, 8,500 Max RPM
MI ITEM #11724742
MFR #04186235
List Price$16.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-3/16" Diam, 5/8-11 Threaded Arbor, Steel Fill Cup Brush, 0.008 Wire Diam, 8,500 Max RPM
MI ITEM #11724742
MFR #04186235

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.73/each for your price

Overview

Mfr description
04186235 04186235 3-3/16" 5/8-11 FINE NU
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action. It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Trim Length
    22 mm
  • Max Rpm
    8,500
  • Arbor Hole Thread Size
    5/8-11
  • Arbor Type
    Threaded Arbor
  • Brush Diameter
    3-3/16 in
  • Filament Wire Diameter
    0.0080 in
  • Fill Material
    Steel
  • Grade
    Fine
  • Wire Type
    Crimped
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought