Motion
04186318
5" Diam, 5/8-11 Threaded Arbor, Steel Fill Cup Brush, 0.015 Wire Diam, 6,500 Max RPM
MI ITEM #11724746
MFR #04186318
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Diam, 5/8-11 Threaded Arbor, Steel Fill Cup Brush, 0.015 Wire Diam, 6,500 Max RPM
MI ITEM #11724746
MFR #04186318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04186318 04186318 5" 5/8-11 COARSE NULIN
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action. It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Trim Length
    30 mm
  • Max Rpm
    6,500
  • Arbor Hole Thread Size
    5/8-11
  • Arbor Type
    Threaded Arbor
  • Brush Diameter
    5 in
  • Filament Wire Diameter
    0.0150 in
  • Fill Material
    Steel
  • Grade
    Coarse
  • Wire Type
    Crimped
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text