1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
04186417
6" Diam, 5/8-11 Threaded Arbor, Steel Fill Cup Brush, 0.008 Wire Diam, 4,500 Max RPM
MI ITEM #
11724749
MFR #
04186417
Price
$41.03
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Abrasive Brushes
Value Collection 04186417
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
04186417
6" Diam, 5/8-11 Threaded Arbor, Steel Fill Cup Brush, 0.008 Wire Diam, 4,500 Max RPM
MI ITEM #
11724749
MFR #
04186417
Mfr description
04186417 04186417 6" 5/8-11 FINE NULINE
Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
Steel is the most common filament/wire material due to its durability and cutting action. It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$41
.03
/each
Add to Cart
Specifications
Dimensions
Arbor Hole Thread Size
5/8-11
Brush Diameter
6 in
Filament Wire Diameter
0.0080 in
Trim Length
32 mm
Details
Arbor Type
Threaded Arbor
Fill Material
Steel
Grade
Fine
Max Rpm
4,500
Product Type
Cup Brushes
Wire Type
Crimped
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items