Motion
04234209
SEC422 Grade I22 Carbide Milling Insert 1/2" Inscribed Circle, 1/32" Corner Radius
Mi Item #11724830
MFR #04234209
Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEC422 Grade I22 Carbide Milling Insert 1/2" Inscribed Circle, 1/32" Corner Radius
Mi Item #11724830
MFR #04234209

Mfr description
04234209 04234209 SEC422 I22 INTERSTATE
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.65/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Insert Size
    422

Details

  • Inscribed Inch
    0.5000 in
  • Insert Style
    SEC
  • ISO Number
    SECN120308
  • Manufacturer Grade
    I22
  • Material
    Carbide
  • Material Grade
    C2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)